missing translation for 'onlineSavingsMsg'
Learn More

IDEX Health & Science, LLC PEEK Tubing

Biocompatible Tubing that is optimized for use in high-pressure applications

Brand:  IDEX Health & Science, LLC 02006-16

 View more versions of this product

Product Code. 13029962

  • 104.00 € / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

PEEK Tubing is biocompatible and optimized for use in high-pressure applications. Its distinct materials make it inert to most solvents and give it a smooth internal surface that improves the resolution of sample bands. Tubing is available in a variety of colors and sizes.

  • PEEK Tubing
  • Length: 5 ft.
  • Biocompatible
  • Optimized for use in high-pressure applications.
  • Inert to most solvents
  • Smooth internal surface that improves the resolution of sample bands
Specifications

Specifications

Tubing
Red
1/32 in.
0.794 mm
1.524 m
Not Autoclavable
0.005 in.
0.127 mm
5 ft.
PEEK
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers