Learn More
Thermo Scientific Chemicals Pefloxacine methanesulfonate dihydrate, 95%
For cellular and molecular biology applications
Brand: Thermo Scientific Chemicals J66285.18
Description
A broad spectrum antibiotic that targets Gram-negative and -positive bacteria, and also some mycoplasma species
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
HPLC | |
Pefloxacin mesylate dihydrate | |
Powder | |
465.49 | |
50 g | |
Light sensitive |
95% | |
2°C to 8°C | |
A broad spectrum antibiotic that targets gram negative and positive bacteria, and also some mycoplasma species | |
Pefloxacine methanesulfonate dihydrate, 95% | |
RUO - research use only | |
1-Ethyl-6-fluoro-7-(4-methyl-1-piperazinyl)-4-oxo-1,4-dihydroquinoline-3-carboxylic acid methanesulfonate dihydrate |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only