missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Peg Tube Rack

The Peg Tube Rack is strong, tough, and versatile constructed of fiberglass-reinforced polypropylene, which is ideal for bench work or tube storage.
27.30 € - 30.40 €
Specifications
Description | Peg Tube Rack |
---|---|
Holds | Tubes |
Material | Fiberglass Reinforced |
Sterility | Non-sterile |
For Use With (Application) | Tubes |
Product Code | Brand | Array | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Color | Price | Quantity & Availability | |||||
16360746
![]() |
Heathrow Scientific
HS24311A |
5 x 10 | White |
27.30 €
Pack of 2 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
16370746
![]() |
Heathrow Scientific
HS24311B |
5 x 10 | Blue |
27.30 €
Pack of 2 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
16380746
![]() |
Heathrow Scientific
HS24312A |
8 x 12 | White |
30.40 €
Pack of 2 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
16390746
![]() |
Heathrow Scientific
HS24312B |
8 x 12 | Blue |
30.40 €
Pack of 2 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
Description
- Spacious peg design allows easy viewing of tube contents
- Use as a drying rack for glass plates or upside-down tubes
- Pegs remain straight even after repeated autoclaving
- Embossed alphanumeric identification for quick location and retrieval of tubes
- Unique tear drop well design allows for better retention of tubes
- Autoclavable
Specifications
Peg Tube Rack | |
Fiberglass Reinforced | |
Tubes | |
2/Pk. | |
10.4 cm | |
6.9 cm |
Tubes | |
Non-sterile | |
8/Pk. | |
Box | |
4.1 in. | |
2.7 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific Peg Tube Rack