missing translation for 'onlineSavingsMsg'
Learn More

3M™ PELTOR™ Alert FM-Radio Headset

3M™ PELTOR™ Alert FM-Radio Headset with built in FM radio and a level dependent function to improve safety and increase motivation for wearers in noisy conditions.

217.00 €

Specifications

Noise Level 30 dB
Certifications/Compliance CE Approved
View More Specs

Products 2
Product Code Brand Product Type Model Weight (Metric) Price Quantity & Availability  
Product Code Brand Product Type Model Weight (Metric) Price Quantity & Availability  
15739997
View Documents
3M™
7000108538
Fortified Safety Helmet, Radio Headset Fortified Safety Helmet 430 g
217.00 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
15779987
View Documents
3M™
7000108376
Radio Headset Headband 400 g
217.00 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

  • Protect your hearing and listen to the radio - at the same time
  • Excellent FM-radio reception
  • Level dependent function lets the user hear surrounding noise and converse with colleagues
  • 3.5 mm stereo audio input plug to connect to external devices
  • Operating time approx. 70 hours
  • Flex system means you only need replace the cable if you update or change your radio manufacturer, not the expensive part, the headset
Specifications

Specifications

30 dB
CE Approved
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.