missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ WS™ ProTac XPI Level Dependent Bluetooth™ Headset
3M™ PELTOR™ WS™ ProTac™ XPI is a range of level-dependent Bluetooth headsets for effective hearing protection without compromising communication.
766.00 €
Specifications
Size | Universal |
---|---|
Disposable | Reusable |
Metal Detectable | Yes |
Dielectric | No |
Foldable | No |
Product Code | Brand | Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Price | Quantity & Availability | |||||
17838139
|
3M™
7100195960 |
Hardhat attached |
766.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17848139
|
3M™
7100196045 |
Headband |
766.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Helps provide hearing protection and wireless communication
- Level-dependent for ambient listening
- Bluetooth connectivity for seamless connection
- Bluetooth MultiPoint for simultaneous connection of up to two devices
- IP68 classified noise-cancelling boom microphone for easy inter-user communication;High visibility yellow for added safety
- PLT (push-to-listen) feature for simple activation of level-dependent function;Available as a headband or helmet attachment
- SNR 33 dB (SNR 31 dB with helmet attached)
- SNR 34 dB (used in combination with HY80 gel rings, 32 dB if helmet attached
- Uses AA batteries or rechargeable NiMH pack
- 45 hour battery life
Specifications
Universal | |
Yes | |
No |
Reusable | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title