missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Earmuffs, Yellow
missing translation for 'orderingAttributeHoverText'
Model:
X2A
Dielectric:
Yes
Style:
Over-the-head
Description
- Reduces noise levels
- Colour-coding makes it easy to identify the level of protection being worn
- Slim cups offer improved compatibility with other safety equipment
- Wide soft ear cushions help workers stay comfortable
- Designed to optimise weight distribution and balance for outstanding comfort
- ABS plastic cups are rigid, high strength and impact resistant
- Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications
Specifications
Color | Black, Yellow |
ANSI S3.1974 | Yes |
CSA Z94.2 | Class A |
Cushion Color | Black |
For Use With (Application) | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
Model | X2A |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 24 dB |
Product Type | X2 Series |
Headband Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ PELTOR™ Earmuffs, Yellow >
Spot an opportunity for improvement?Share a Content Correction