missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ X4 Series Ear Muffs
Click to view available options
Model:
X4A
CSA Z94.2:
Class AL
Dielectric:
Yes
Style:
Over-the-head
Description
- Light and small cup profile with high level of attenuation
- High level of protection without all the bulk
- Innovative foams and proprietary high density offers slow recovery
- Bright yellow-green color cups help employers verify hearing protectors are being worn
- Available in electrically insulated models (exception is model X4P3E)
- Compatibility with hard hats (exception is model X4A)
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications
Specifications
Color | Black, Chartreuse |
ANSI S3.1974 | Yes |
Cushion Material | Foam |
CSA Z94.2 | Class AL |
Cushion Color | Black |
Headband Material | Wire |
For Use With (Application) | Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding |
Model | X4A |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 27 dB |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ PELTOR™ X4 Series Ear Muffs >
Spot an opportunity for improvement?Share a Content Correction