missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Pendulum Beaker
These pendulum beakers automatically swing to the horizontal position, meaning that your water samples are less likely to spill when using the TeleScoop.
38.95 € - 241.00 €
Specifications
Product Type | Swabbing Template |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Graduated | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduated | Material | Price | Quantity & Availability | |||
17932042
|
Sampling Systems™
5065C-252 |
250 mL | Yes | Polypropylene |
38.95 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17902122
|
Sampling Systems™
5065C-502 |
500 mL | No | Polypropylene |
40.30 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17922042
|
Sampling Systems™
5065C-1001B |
1 L | No | Stainless Steel |
241.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17942042
|
Sampling Systems™
5065C-1002 |
1 L | No | Polypropylene |
44.10 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17972042
|
Sampling Systems™
5065C-2002 |
2 L | No | Polypropylene |
49.95 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Telescopic samplers are often used for taking surface samples from rivers, tanks and lakes
- A wide choice of attachments is available to make the TeleScoop ideally suited for most applications
- Attachments are interchangeable and simply click into position
Specifications
Swabbing Template | |
Autoclavable | |
Reusable | |
Non-sterile |