missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Perchloric Acid Solution, 0.1M, Fisher Chemical™

Click to view available options
Quantity:
1000 mL
Packaging:
1000mL
Specifications
Specifications
Concentration | 0.1mol/L |
Packaging | 1000mL |
Quantity | 1000 mL |
Safety and Handling


Product Identifier
- Perchloric acid 0.1M Volumetric Solution (VL 251)
- Danger
- Oxidising liquid Category 2
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H272-May intensify fire; oxidiser.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P220-Keep/Store away from clothing/combustible materials.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Perchloric Acid Solution, 0.1M, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction