missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Upright Fridge/Freezer for Professional Use

Product Code. p-200068035
Click to view available options
Exterior Finish:
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30002895

Brand: Liebherr™ FCFCVG4002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Secure, long-lasting and energy-efficient fridge/freezer storage for non temperature-sensitive products, the Liebherr™ Professional Fridge/Freezer is designed for general purpose applications with Liebherr™ build-quality you can rely on.

Professional upright fridge/freezer for general purpose storage.

  • Reach-in
  • 1-section
  • Width: 600 mm
  • Climate class (energy directive): 5
  • Fridge section with fan-assisted refrigeration.
  • Freezer section with SmartFrost static cooling system (manual defrost)
  • 4 adjustable wire shelves, 3 transparent freezer drawers.
  • Multifunctional digital controller with high resolution display and connectivity options.
  • Door lock, reversible hinges, self-closing doors with 90° dwell position, antimicrobial lever handles.

Specifications

Type Foodservice Range
Capacity (Metric) Freezer 187 L
Capacity (Metric) Refrigerator 267 L
Temperature Range (Freezer) -9°C to -26°C
Temperature Range (Refrigerator) 1°C to 15°C
Temperature Stability Fridge: ± 3 K, Freezer: ± 5 K
Door Style Self-closing
No. of Doors 2 (2 compartments)
Shelves 4
Compressor CFC-free
Defrost Automatic (Refrigerator), Manual (Freezer)
Monitoring Options SmartCoolingHub
Refrigerant R 290
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Certifications/Compliance ISO 9001, ISO 14001, CE, EcoVadis Gold
Style Upright
Display Touch Control /Digital Display in Door
Casters 80 mm/100 mm Castors Optional
Color Stainless Steel
Condenser Type Low-maintenance Rear-wall Wire-on-tube
Ports No
Energy Usage 457 kWh/a
Amperage 2.0 A
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 84 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.