missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™Yellow Low-smoke, Zero-halogen Heat Shrink Wire and Cable Labels for M7 Printers
The B-7641 Heat Shrink Sleeve from Brady™ is a low-smoke, halogen-free identification material used for wire and cable identification.
133.00 € - 220.00 €
Specifications
Certifications/Compliance | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized |
---|---|
Adhesive Type | Non-adhesive |
Color | Yellow |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wire Gauge | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | |||
17898734
|
Brady™
174659 |
24 to 20 AWG | 0.182 x 1 in. | 4.62 mm |
167.00 €
Pack of 100 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17839024
|
Brady™
174657 |
24 to 20 AWG | 0.182 x 1.75 in. | 4.62 mm |
188.00 €
Pack of 100 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17869124
|
Brady™
174551 |
20 to 16 AWG | 0.235 x 1 in. | 5.97 mm |
208.00 €
Pack of 100 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17819034
|
Brady™
174549 |
20 to 16 AWG | 0.235 x 1.75 in. | 5.97 mm |
133.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17859124
|
Brady™
174570 |
16 to 10 AWG | 0.335 x 1 in. | 8.51 mm |
188.00 €
Pack of 100 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||
17889214
|
Brady™
174568 |
16 to 10 AWG | 0.335 x 1.75 in. | 8.51 mm |
135.00 €
Pack of 100 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17818834
|
Brady™
174589 |
12 to 8 AWG | 0.439 x 1 in. | 11.15 mm |
181.00 €
Pack of 100 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17838964
|
Brady™
174587 |
12 to 8 AWG | 0.439 x 1.75 in. | 11.15 mm |
153.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
17818824
|
Brady™
174621 |
8 to 4 AWG | 0.645 x 1 in. | 16.38 mm |
185.00 €
Pack of 100 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||
17879034
|
Brady™
174619 |
8 to 4 AWG | 0.645 x 1.75 in. | 16.38 mm |
166.00 €
Pack of 100 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17828934
|
Brady™
174638 |
6 to 1 AWG | 0.851 x 1 in. | 21.62 mm |
147.00 €
Pack of 100 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||
17848774
|
Brady™
174636 |
6 to 1 AWG | 0.851 x 1.75 in. | 21.62 mm |
191.00 €
Pack of 100 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17879084
|
Brady™
174649 |
2 to 0000 AWG | 1.25 x 1 in. | 31.75 mm |
172.00 €
Pack of 75 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
17829084
|
Brady™
174647 |
2 to 0000 AWG | 1.25 x 1.75 in. | 31.75 mm |
220.00 €
Pack of 75 |
In Stock
Log in to see stock. |
|||
Description
- Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing
- Offers fire safety properties and minimal smoke emission
- Compatible with the most stringent requirements in the market today to enhance fire safety needs
- 2:1 heat-shrink ratio
- Use with thermal transfer printers and Brady™'s R6000 series halogen-free ribbon
Specifications
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized | |
Yellow | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +105°C |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M710, BMP71 | |
-67°F to +221°F |