missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ PV-1 Personal Vortex Mixer
Extremely compact personal vortex mixer with a low profile and small footprint for gentle mixing through to vigorous re-suspension of cell or chemical pellets in up to 50ml tubes.
Brand: Grant Instruments™ PV-1
Description
- Adjustable speed control: 750 to 3000 rpm
- Continuous or touch operation
- For tubes up to 20 mm diameter
- Pressure sensitive cup accommodates tubes up to 20mm diameter
- Reliable and extremely quiet motor produces regulated and reproducible agitation throughout the speed range
- Extremely easy to operate - select either 'continuous' or 'touch' operation and turn the knob to adjust the speed from 750 rpm to 3000 rpm
- In 'touch' mode, agitation starts in response to pressure on the pressure sensitive cup.
- Exceptionally compact with a low profile and small footprint - fits into almost any location
- Rubber suction pads hold tight to the work surface and prevent the unit from walking - they also absorb vibration and prevent its transmission to the workbench
Specifications
4 mm | |
120/230 VAC, 50/60Hz, 12 VDC | |
3.7 W | |
Mini Vortex Mixer | |
80 mm | |
90 mm | |
PV-1 |
750 to 3000 rpm | |
120/230 V | |
0.32 A | |
150 mm | |
150 mm | |
0.8 kg | |
Up to 50 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction