missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ PET Liquid Scintillation Vials
For optimal performance in the laboratory. Wheaton™ PET Liquid Scintillation Vials offer low permeability to solvents and minimal background counts.
Brand: Wheaton™ 986750
266.62 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- With caps attached
- Available linerless or with foamed polyethylene liner
Specifications
Foamed Polyethylene | |
PET | |
Polypropylene | |
61 mm | |
Scintillation Vial |
27 mm | |
20 mL | |
Screw Cap | |
500 Pk. | |
22-400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction