missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PETG Clear Wide Neck Containers
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
500 mL
1000 mL
Description
- PETG crystal-clear
- Screw lid PP, black, seal made of PE
Specifications
Specifications
Capacity (Metric) | 200 mL |
Color | Clear |
Description | Square |
Diameter (Metric) Inner Neck | 41 mm |
Material | PETG |
Length (Metric) | 59 mm |
Width (Metric) | 59 mm |
Closure Color | Black |
Closure Included | Yes |
Mouth | Wide |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction