missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PETG Erlenmeyer Flask with Vent Cap
Constructed of optically clear polyethylene terephthalate (PETG) and ideal for shaker culture applications.
Brand: Corning™ 431284
454.00 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
Corning™ Erlenmeyer and Fernbach culture flasks are ideal for shaker culture applications and storage. Replacement caps available for 2 L, 3 L, and 5 L flask sizes.
- Polyethylene terephthalate glycol-modified (PETG) construction: USP Class VI material provides excellent optical clarity and mechanical strength
- Sizes range from 2 L to 5 L
- Molded-in graduations for accuracy (±5%)
- Vent cap for continuous gas exchange while ensuring sterility and preventing leakage
- Individually packaged
- Sterility Assurance Level (SAL) of 10−6
- RNase-/DNase-free
- Nonpyrogenic
Specifications
Nonpyrogenic, DNase/RNase-free | |
Polypropylene | |
4/Cs. | |
Baffled Erlenmeyer | |
Non-baffled |
Orange | |
5 L | |
1/Pk. | |
Sterile | |
Vented |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.