missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Petri Dishes

Designed in collaboration with Petri dish filling equipment manufacturers. Gosselin™ Petri Dishes are ideal for microbiological examination either by surface plating or plate pouring techniques.

Brand:  Gosselin SB93-101

67.71 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


Product Code. 15458794

  • 143.00 € / Pack of 825
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • One Compartment
  • Contstructed from natural polystyrene
  • Includes 3 vents
  • Food contact : Raw material is compliant with regulation EC N°1935/2004
  • Sterility Assurance Level based on ISO 11137 : Aseptic
  • For use with Clinical, Environment, Industries, and Microbiology applilcations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Round
1
825 Pack
14.2 mm
Polystyrene
Sterile
33/bag
3
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number881878 Certificate TypeCertificate of Compliance Date13/02/2024 Catalog NumberSB93-101
Lot Number837770 Certificate TypeCertificate of Compliance Date13/12/2022 Catalog NumberSB93-101
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Petri Dishes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.