missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ PETTE Vario Pipettes
An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.
269.00 € - 328.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Number of Channels | 1 |
Product Line | PETTE |
Sterility | Non-sterile |
Type | Pipette |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
16208481
|
IKA™
0020011210 |
0.1 to 2 μL |
269.00 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
16248481
|
IKA™
0020011217 |
0.5 to 5 mL |
269.00 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
16258481
|
IKA™
0020011218 |
1 to 10 mL |
328.00 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
16218481
|
IKA™
0020011213 |
2 to 20 μL |
269.00 €
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
16228481
|
IKA™
0020011215 |
20 to 200 μL |
269.00 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
16238481
|
IKA™
0020011216 |
100 to 1000 μL |
269.00 €
Each |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
Description
- Color coding simplifies the rapid selection of a suitable pipette.
- Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
- The PETTE fixed and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.
- IKA pipettes are delivered including exchangeable grips in different shapes and materials.
- Guaranteed to fit well in the palm of the hand.
- Minimal frictional and spring forces also ensure dosing with ergonomic handling, without any effort.
- The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.
- The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
- Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.
- The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.
- The IKA software used for planning, performing and recording calibration tests for PETTE fixed and vario is particularly user-friendly.
- The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.
Specifications
Autoclavable | |
PETTE | |
Pipette | |
2.5 in. | |
1.2 in. | |
30 mm |
1 | |
Non-sterile | |
5 to 40 °C | |
63 mm | |
30 mm |