missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PFA Class a Volumetric Flask with Screwcap
Manufactured from PerFluoroAlkoxy (PFA) and calibrated to contain (TC, In). Autoclavable and easy to clean.
159.00 € - 257.00 €
Specifications
Certifications/Compliance | DIN EN ISO 104 |
---|---|
Closure Material | PFA |
Material | PFA |
Product Type | Volumetric flask |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10692364
|
BRAND™
36208 |
10 mL |
159.00 €
Each |
In Stock
Log in to see stock. |
|||||
10579862
|
BRAND™
36220 |
25 mL |
162.00 €
Each |
In Stock
Log in to see stock. |
|||||
10121742
|
BRAND™
36228 |
50 mL |
166.00 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
10642683
|
BRAND™
36238 |
100 mL |
206.00 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
10712703
|
BRAND™
36248 |
250 mL |
257.00 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
Description
- PFA (PerFluoroAlkoxy) construction
- PFA screw cap with molded sealing ring
- Calibrated to contain (TC, In)
- Autoclavable and easy to clean
- Error limits according to class A
- Compliant with DIN EN ISO 104
- Includes one batch certificate
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
Specifications
DIN EN ISO 104 | |
PFA | |
Autoclavable |
PFA | |
Volumetric flask | |
A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title