missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ PG Plus Rack Hydrogen Generator
This generator produces a continuous supply of high purity hydrogen.
11472.45 € - 16752.54 €
Specifications
Depth (Metric) | 500 cm |
---|---|
Height (Metric) | 13.3 cm |
Max. Ambient Operating Temperature | 35°C |
Outlet Pressure | 11 bar |
Width (English) | 19 in. |
Product Code | Brand | Flow Rate | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Wattage | Price | Quantity & Availability | ||||
17768919
|
Schmidlin™
DB-RHG100-EU |
100 mL/min. | 65 W |
11472.45 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17778919
|
Schmidlin™
DB-RHG250-EU |
250 mL/min. | 115 W |
12117.05 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17788919
|
Schmidlin™
DB-RHG500-EU |
500 mL/min. | 180 W |
16752.54 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Pressure: 11 barg (160 psig)
- Unique permeation membrane drying system
- USB connectivity
- Easy to install with complete 'plug and play' functionality
- Ideal for all GC detector applications
- Meets and exceeds requirements for the most demanding GC applications
- Superior hydrogen production with reliable long life cell
- Minimal maintenance; no desiccant cartridges to change
- PC monitoring for maintenance, diagnostics and remote connection
Specifications
500 cm | |
35°C | |
19 in. | |
Outlet: 1/8 in. | |
>99.9996% |
13.3 cm | |
11 bar | |
48.5 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title