missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters, Measures conductivity, TDS and temperature
An affordable way to take consistent, accurate conductivity measurements in your laboratory.
Brand: Oakton™ 35419-10
This item is not returnable.
View return policy
Description
Compact, space-saving design with a larger, easier-to-read display
- Low cost plus high performance
- Large dual display
- Built-in memory function
- Hold function
- Built-in memory function
- Available with built-in electrode stand
- Selectable manual or Automatic Temperature Compensation
Specifications
±0.2 within 199.9mV, ±2 beyond 200mV | |
5 | |
LCD | |
±2000 mV | |
0.01 | |
Measures pH, mV, and temperature (C or F) | |
ATC | |
±0.1 from 199.9mV, ±1 beyond 200mV | |
Automatic or manual from 0° to 100°C | |
0.1°C | |
120/240V |
±0.01 | |
100 | |
pH, Conductivity | |
0 to 14 | |
0°C to 100°C | |
Meter, double-junction pH electrode, temp. probe, electrode stand, universal power supply/adapters | |
pH 700 | |
±0.3°C | |
32°F to 212°F | |
3 Years |