missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Electrode A 7780
Low maintenance pH combination electrode with plug head
Brand: SI Analytics™ 285101290
310.03 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Glass shaft
- 3 x Ceramic junction
- Gel electrolyte
- Silamid™-reference system
- Sphere membrane
- A-Glass
- Length 120 mm, 12 mm dia.
- -5 to +80°C
- 0 to 14 pH
- A 7780 NTC30 DIN N
- Temperature sensor NTC 30 kOhm
- 1 m fixed cable with DIN + 4 mm banana plug
Specifications
3 x Ceramic Junction | |
0 to 14 | |
Temperature sensor NTC 30 kOhm, 1 m fixed cable with DIN + 4 mm banana plug | |
120 mm |
Glass Shaft A-Glass | |
Field measurements, drinks production | |
-5°C to +80°C | |
12 mm |