missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ pH Combination Electrode with Sensor Recognition
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ pH Combination Electrode with Sensor Recognition is robust, durable, and easy to clean.
Brand: SI Analytics™ 285130275
374.33 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Beschreibung
- Proven high-end electrodes for demanding measurement tasks
- Double junction Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Spezifikation
DIN and 4 mm Banana Plug | |
A-Glass | |
pH Combination Electrode | |
Sphere | |
120 mm |
Platinum | |
0 to 14 | |
Silamid™ | |
-5°C to +100°C | |
12 mm |