missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Indicator Paper Sticks
Shop All Fisherbrand Products
Click to view available options
pH Range:
0 to 14
0 to 6
0.3 to 2.3
2 to 9
3.1 to 8.3
3.6 to 6.1
4.5 to 10
5.1 to 7.2
6 to 10
6 to 7.7
7 to 14
7.5 to 9.5
Unit Size:
100 units
Pack of 100
Beskrivning
Measure the pH value quickly and easily directly at the point of interest. Fisherbrand™ pH indicator paper sticks are ready to use at any time and don't need any calibration, set-up or maintenance. Therefore, they are perfect in a variety of environments such as: chemical laboratories, industry, dairies, production, universities, schools and food processing.
85mm x 6mm sticks with different indicator papers sealed onto each strip. The pH is determined by comparison with a color chart supplied. The sticks are sufficiently long to avoid contact between the fingers and the test sample.
- Provides outstanding measurements safely over the designated pH range
- Color scale on the test strip box allows exact comparison with the color developing on the test strip pad
- Indicator is covalently bonded on the pads and does not bleed into the sample – can be left in sample for an indefinite time without contamination
- Hydrophobic plastic handle protects user from sample and allows pH testing in narrow and deep vessels
- Available in a flat box so they fit into your pocket
Specifikationer
Specifikationer
| Certifications/Compliance | ISO 13485 certified |
| pH Range | 3.1 to 8.3 |
| Includes | Colour comparison chart |
| Quantity | 100 Sticks |
| Type | pH Indicator Paper Stick |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering