missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Autoclavable Mini pH Probe, Sealed/DJ/Glass

Get precise readings affordably with this Autoclavable Mini pH Probe.

Brand:  Cole-Parmer™ 05662-16

305.66 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 11750169

  • 375.00 € / Each
Estimated Shipment: 21-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sealed
  • Autoclavable
  • Ideal for narrow crowded culture flasks and fermentors (6 mm dia).
  • Double-junction reference offers stability and extended service life.
Specifications

Specifications

BNC
Glass
pH Probe
Ideal for narrow crowded culture flasks and fermenters
8.3 in.
0.2 in.
Ceramic
130°C
Double Junction
266°F
210 mm
6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Autoclavable Mini pH Probe, Sealed/DJ/Glass > Connector Type: BNC; Length: 210 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.