missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Derm ASEPT Hand Soap
Click to view available options
Volume (Metric):
500 mL
1000 mL
Quantity:
12 Airless Bottles
20 Square Mounted Pump Bottles
25 Mounted Pump Bottles
Dimensione della confezione:
10 L
12 L
Descrizione
- Formula keeps epidermis soft, even in the event of frequent washing
- Enriched with glycerin
- Specially formulated for the medical, food and institutional sectors
Specifica
Specifica
| Product Type | Anti-bacterial Foaming Hand Soap |
| Color | Light Beige |
| Form | Foam |
| Quantity | 25 Mounted Pump Bottles |
| Volume (Metric) | 1000 mL |
Sicurezza e movimentazione
Identificativo prodotto
- PHAGO'DERM ASEPT
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : Ethanol
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto