missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Phago'Wipes DASR
Can be used for the rapid disinfection of small furniture, trolleys, exterior surfaces of non-invasive medical devices, and small surfaces close to the patient.
195.00 €
Specifications
Product Type | Disinfectant Wipe |
---|---|
Length (English) | 6.7 in. |
Length (Metric) | 17 cm |
Width (English) | 4.7 in. |
Width (Metric) | 12 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17840265
|
Christeyns™
460372 |
White | |||||||
Description
- Can be used without rinsing on surfaces that may be in direct contact with foodstuffs (table, work surface, trays, meal trolleys, slicers, choppers, knives, etc.)
- Can also be used on toys for complete disinfection
- Will not leave marks on surfaces
- Ready-to-use
- Broad disinfection spectrum
- Ecocertified impregnation product
- Food contact compatible
Specifications
Disinfectant Wipe | |
17 cm | |
12 cm | |
200 Wipes/Pk., 10 Pk./Cs. |
6.7 in. | |
4.7 in. | |
Plastic |