Learn More
Lec Medical Pharmacy Connect Cloud Connectivity Freestanding Fridge
Pharmacy fridge with temperature monitoring battery back-up and rechargeable battery. It features intelligent fan management for enhanced temperature performance, and Wi-Fi enabled software to remotely monitor and adjust temperature settings.
Brand: Lec Medical 444411328
Description
The key message with the new Wi-fi enabled range is, it will give the end user improved connectivity options to fridge temperature monitoring information. This will be critical for compliance and ultimately cost saving from drug wastage perspective.
The fridge is designed to be operated in the usual way via the touch screen external temperature controller, (read and reset min / max temperature readings etc.), however the new range also offers the extra below benefits, should you wish to use the Wi-fi & Bluetooth capabilities.
- Wi-fi Enabled – Allows the user to connect to all of their appliances over an encrypted secure Wi-fi connection from anywhere in the world.
- Schedule automatic temperature reports that can be downloaded directly to your device. The software enables the end user to remotely monitor and adjust temperature settings as well as automatically recording and storing temperature readings and alarm history, to reveal where blame lies if temperature fluctuations and incidents activate the alarms.
- Alarm alerts are sent directly to your device, alerting personnel in the event of a door open alarm, high or low temperature alarm or power failure, offering 24/7 monitoring.
- The temperature history and alarm history can be downloaded as and when required. The user can also read and reset temperature readings via the App.
- Bluetooth Enabled – Allows the user to connect to the appliance on a local ward level via the Lec Medical App, simply download the App to your device. The Bluetooth enabled software continuously monitors, records and automatically stores temperature readings and alarm history, to reveal where blame lies if temperature fluctuations and incidents activate the alarms, such as a door being left open.
- The temperature history and alarm history can be downloaded / emailed as and when required. The user can also read and reset temperature readings and change temperature set points via the App.
- Power Failure Alarm with Battery Back-Up and Rechargeable Battery – Keeps monitoring and automatically storing temperature readings and alarm history, in the event of a power cut.
- Intelligent Fan Management for Enhanced Performance – The fan cuts out when the door is opened and will cut back in as and when required aiding in more stable temperature control.
- Remote Alarm Contacts – Enables the user to connect to a remote-control station which will alert personnel elsewhere in the facility, in the event of a door open alarm, high or low temperature alarm or power failure, offering 24/7 monitoring.
- Audible and Visual open-door alarm – Alerts you when the door is left open
- Audible and Visual temperature alarm – Alerts you to temperature fluctuations above or under a preset determined temperature range
- Defrost – Auto and Manual defrost functions
- UKCA Compliant – Meets the new designated Testing and Quality Assurance standards
- Refrigerant R600a Gas – R600a is non-toxic, doesn't deplete the ozone and is a negligible contributor to greenhouse gases, which improves their CO2 footprint and promotes sustainability.
- Temperature Probes (Silicone Oil) – 2 temperature probes reading both Air & Load temperatures. The load probe reflects the actual temperature of the samples inside the refrigerator.
- Silicone Oil Temperature Probes – Suspending a probe in a sealed Silicone Oil bottle helps to prevent intermittent air currents from throwing the readings off and averages out the temperatures of the surroundings, consequently reflecting the actual temperature of the samples inside refrigerators.
- Door Options – Available in Glass or Solid doors
- Porthole – Factory fitted 16 mm porthole enables quick and easy access for any secondary temperature monitoring probes
- Temperature Range Fridge +2°C to +8°C (set point tolerance ± 2) – Offers greater temperature control
- Polythene Coated Wire Shelving – Wire shelves designed specifically for good air circulation to ensure the correct temperature storage conditions exist.
- Flexible Storage – Multiple shelf locations providing a flexible storage solution
- Anti-Microbial Handle – Anti-microbial powder coating to help prevent cross contamination by inhibiting growth of microbes
- Lockable – External lock with 2 keys
- Warranty – 5 years parts & labour, gives peace of mind
Specifications
310 L | |
R600a | |
1 | |
Painted Steel | |
CFC-free, High Density Polyurethane Foam | |
Freestanding | |
No | |
1 | |
PCSR310CT | |
UK |
2°C to 8°C | |
Solid | |
6 | |
Painted Steel | |
CE | |
Touch Screen | |
White | |
Automatic, Off-cycle | |
0.65 A | |
220/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.