missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Pharmalyte™ Carrier Ampholytes
Shop All Cytiva Products
Click to view available options
pH Range:
2.5 to 5
3 to 10
4 to 6.5
4.2 to 4.9
5 to 8
6.7 to 7.7
8 to 10.5
missing translation for 'unitSize'
25mL
Each
Descrizione
- Co-polymerisates of glycine, glycylglycine, amines and epichlorhydrin
- Form extremely stable, linear pH gradients under the influence of electric fields
- Available in both narrow and broad pH ranges to suit specific application
- Broad ranges can be used directly for agarose, Ultrodex or polyacrylamide gels
- Narrow ranges provide high resolution for dedicated applications using polyacrylamide gels
Specifica
Specifica
| Color | Colorless to Light Yellow |
| For Use With (Equipment) | PhastSystem Automated Electrophoresis Unit |
| pH Range | 5 to 8 |
| Product Type | Pharmalyte carrier Ampholyte |
| Form | Liquid |
| Formulation | Co-polymerization of Glycine, Glycylglycine, Amines and Epichlorohydrin |
| For Use With (Application) | IEF |
| Quantity | 25mL |
| Storage Requirements | 2° to 8°C |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto