missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PharMed™ BPT Biocompatible Tubing

Use this tubing for peristaltic pumps and sensitive cell cultures. PharMed™ BPT Biocompatible Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.

Brand:  Saint Gobain Life Sciences R6502-16BPT

 View more versions of this product

Product Code. 11724778

  • 140.00 € / 7.50m
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Outlasts silicone tubing in peristaltic pumps by up to 30 times
  • Low particulate spallation
  • Can be autoclaved repeatedly
  • Withstands repeated CIP and SIP cleaning and sterilization
  • Fully tested to ISO 10993 standards to facilitate validation process
  • Meets USP Class VI, FDA and NSF criteria
Typical Applications
  • Diagnostic test product manufacturing
  • Cell harvest and media process systems
  • Vaccine manufacturing
  • Bioreactor process lines
  • Production filtration and fermentation
  • Sterile filling
  • Shear-sensitive fluid transfer
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Class VI, FDA
Autoclavable
1.6 mm
0.13 in.
24.6 ft.
1.6 mm
-51°C
Sterile
275°F
Tubing
0.06 in.
PharMed BPT
3.2 mm
7.5 m
Cell harvest and media process systems, Vaccine manufacturing, Bioreactor process lines, Production filtration and fermentation, Sterile filling, Shear-sensitive fluid transfer
1 Ea.
Cream
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.