missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PharMed™ BPT Biocompatible Tubing
Use this tubing for peristaltic pumps and sensitive cell cultures. PharMed™ BPT Biocompatible Tubing is less permeable to gases and vapors than silicone tubing and is ideal for fermentation, separation, purification and process monitoring and control systems.
Brand: Saint Gobain Life Sciences R650E-26BPT
This item is not returnable.
View return policy
Description
- Outlasts silicone tubing in peristaltic pumps by up to 30 times
- Low particulate spallation
- Can be autoclaved repeatedly
- Withstands repeated CIP and SIP cleaning and sterilization
- Fully tested to ISO 10993 standards to facilitate validation process
- Meets USP Class VI, FDA and NSF criteria
- Diagnostic test product manufacturing
- Cell harvest and media process systems
- Vaccine manufacturing
- Bioreactor process lines
- Production filtration and fermentation
- Sterile filling
- Shear-sensitive fluid transfer
Specifications
USP Class VI, FDA | |
Autoclavable | |
0.5 mm | |
0.15 in. | |
24.6 ft. | |
1.6 mm | |
-51°C | |
Sterile | |
3.5 bar (at 20°C) | |
135°C |
Tubing | |
0.02 in. | |
PharMed BPT | |
3.7 mm | |
7.5 m | |
Cell harvest and media process systems, Vaccine manufacturing, Bioreactor process lines, Production filtration and fermentation, Sterile filling, Shear-sensitive fluid transfer | |
1 Ea. | |
Cream | |
275°F |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction