missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Phosphorescent Polyester Photoluminescent Tape
This Phosphorescent Polyester Photoluminescent Tape, made of B-582 material, is ideal for exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuation routes.
351.00 € - 764.00 €
Specifications
Certifications/Compliance | ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, OSHA 29 CFR 1910.37, PSPA Standard 002 Part 2 |
---|---|
Description | GlobalMark Photoluminescent Tape |
Adhesive Type | Permanent Acrylic, Pressure-sensitive |
Color | Photoluminescent Green |
Finish | Gloss |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11519283
|
Brady™
076711 |
15.24 m | 107.95 mm |
764.00 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11539283
|
Brady™
076713 |
15.24 m | 28.58 mm |
351.00 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11529283
|
Brady™
076712 |
15.24 m | 57.15 mm | N/A | |||||
Description
- In accordance with ASTM 2030-99: Recommended Uses of Photoluminescent Safety Markings.
Specifications
ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, OSHA 29 CFR 1910.37, PSPA Standard 002 Part 2 | |
Permanent Acrylic, Pressure-sensitive | |
Gloss | |
Thermal Transfer | |
Exit and egress marking, General Identification, Safety Identification | |
60° 121 Gardner Units | |
-40°C | |
1 Ea. | |
-40°C to +80°C | |
0.20 mm | |
15.24 m |
GlobalMark Photoluminescent Tape | |
Photoluminescent Green | |
Polyester | |
Labels | |
GlobalMark Printer | |
1 | |
1 Roll/Box | |
-40°F to +176°F | |
0.008 in. | |
50 ft. |