missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Two Way Valves

Product Code. 10180811
Click to view available options
Material:
PVDF
Polypropylene
Polypropylene, Polyethylene
For Use With:
11 to 13 mm dia. Hose
5 to 7 mm dia. Hose
7 to 9 mm dia. Hose
9 to 11 mm dia. Hose
Overall Width (Metric):
4 mm
6 mm
8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10180811

Brand: Buerkle™ 86050100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Two Way Valves are used for transfer of liquids or gases in order to release the flow, to block it or to change its direction.

  • For transfer of liquids or gases in order to release the flow, to block it or to change its direction
  • PVDF: excellent chemical resistance, transparent, suitable for food
  • PP/PE: for industrial use, red/white
  • Operating temperature: PVDF +0 up to +40 °C, PP/PE +5 up to +40 °C
  • Resistant to compression max. 1 bar
  • With mounting plate for easy installation
TRUSTED_SUSTAINABILITY

Specifications

For Use With 9 to 11 mm dia. Hose
Includes Mounting Plate
Max. Operating Temperature (Metric) 40°C
Material Polypropylene, Polyethylene
Min. Operating Temperature (Metric) 5°C
Overall Width (Metric) 8 mm
Type 2-way Valve
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.