missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Two Way Valves
Click to view available options
Material:
PVDF
Polypropylene
Polypropylene, Polyethylene
For Use With:
11 to 13 mm dia. Hose
5 to 7 mm dia. Hose
7 to 9 mm dia. Hose
9 to 11 mm dia. Hose
Overall Width (Metric):
4 mm
6 mm
8 mm
Unit Size:
Each
Description
- For transfer of liquids or gases in order to release the flow, to block it or to change its direction
- PVDF: excellent chemical resistance, transparent, suitable for food
- PP/PE: for industrial use, red/white
- Operating temperature: PVDF +0 up to +40 °C, PP/PE +5 up to +40 °C
- Resistant to compression max. 1 bar
- With mounting plate for easy installation
Specifications
Specifications
| Certifications/Compliance | 2011/65/EC |
| Color | Transparent |
| For Use With | 11 to 13 mm dia. Hose |
| Includes | Mounting Plate |
| Max. Operating Temperature (Metric) | 40°C |
| Material | PVDF |
| Min. Operating Temperature (Metric) | 0°C |
| Overall Width (Metric) | 8 mm |
| Quantity | 1/Pk. |
| Type | 2-way Valve |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction