missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Photoluminescent Floor Marking Arrow
Brand: Brady™ 263387
43.51 EUR valid until 2025-08-24
Use promo code "24132" to get your promotional price.
This item is not returnable.
View return policy
Specifications
PHOTOLUM ARROW DISCS-HI | |
10/Pk. | |
0.60 mm | |
Floor Marking Arrow (Photoluminescent) |
Rigid Photoluminescent Aluminum | |
95 mm | |
-40 °C-110 °C | |
Green |
Promotions
-
Multiple Manufacturers
Everyday Lab Essentials
From wipes to waste bins, labels to liners – save on them all.Promo Code: 24132Expires: 2025-08-24
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Photoluminescent Floor Marking Arrow > Diameter: 95mm
Spot an opportunity for improvement?Share a Content Correction