missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Photoluminescent Self-adhesive Dots
Use these Photoluminescent Self-adhesive Dots to mark anything that is important to locate, especially in complete darkness.
9.70 €
Specifications
Description | Photoluminescent individual dots (Self-adhesive) |
---|---|
Adhesive Type | Self-adhesive |
Color | Photoluminescent |
Product Type | Photoluminescent Tape |
Shape | Round |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11761316
|
Brady™
263382 |
16 mm |
9.70 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
11766915
|
Brady™
263383 |
25 mm |
9.70 €
Pack of 15 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
Description
- Use these photoluminescent dots to mark anything that is important to locate, especially in complete darkness.
Specifications
Photoluminescent individual dots (Self-adhesive) | |
Photoluminescent | |
Round |
Self-adhesive | |
Photoluminescent Tape | |
0.01 kg |