missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic C3 Cut Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Lightweight construction acts as a second-skin for tactile sensitivity
- Level 3/B cut protection for mechanical tasks
- Aqua-polymer foam coating is breathable and repels dampness
- Gloves are made from materials that prevent excessive perspiration
- Enhanced grip in dry, and slightly damp applications
- 3D Ergo technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | Aqua-Polymer Foam |
Color | Light Blue, Gray |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Polyamide, Elastane, HPPE |
Product Type | Cut-resistant Gloves |
Size | 8 |
EN388 Standard | 4X43B |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Phynomic C3 Cut Protection Gloves >
Spot an opportunity for improvement?Share a Content Correction