missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Phynomic WET Water-Resistant Gloves with Aqua-Polymer Foam Coating
Click to view available options
Size:
10
11
12
Description
- Water-repellent safety gloves with an aqua-polymer foam coating for use in outdoor areas
- Breathable coating is durable to provide a high degree of mechanical abrasion resistance
- Enhanced grip capabilities in damp and wet areas
- Tactile feel when assembling parts
- Ideal for precision work, maintenance, and repairs
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Aqua-Polymer Foam |
Color | Blue, Black |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Material | Spandex, Polyamide |
Product Type | Mechanical Protection Gloves |
Size | 10 |
Style | Full-hand Mitt |
EN388 Standard | 3131X |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction