missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic X-Foam HV Safety Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Lightweight construction acts as a second-skin to maintain a high level of feeling
- Aqua-polymer foam coating is moisture repellent and flexible
- Breathable materials help prevent excessive perspiration
- Seamless break section integrated into the fingers helps reduce serious hand injuries
- Should the glove/finger become trapped in or near a piece of machinery, simply detach and tear along the perforated seam
- Enhanced grip in dry and slightly damp applications
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)
Specifications
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | Aqua-Polymer Foam |
Color | Orange, Gray |
Hand | Ambidextrous |
Material | Polyamide, Elastane |
Product Type | Mechanical Protection Gloves |
Size | 6 |
EN388 Standard | 31X1X |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction