Learn More
Cytiva pI Markers
Run these markers in parallel with the experimental samples on isoelectric focusing gels. Cytiva Life Sciences™ pI Markers are lyophilized mixtures of stable, salt-free, highly purified proteins.
297.84 € - 440.00 €
Specifications
Color | White |
---|---|
Product Type | pl Marker Kit |
Form | Lyophilized |
For Use With (Application) | To be used for isoelectric focusing (IEF) |
Quantity | 1 Kit: 10 Vials |
Product Code | Brand | Kit Contents | pH Range | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Kit Contents | pH Range | Product Type | Price | Quantity & Availability | |||
10024594
|
Cytiva
17-0472-01 |
Pepsinogen 2.80 pI (Native), Amylglucosidase 3.50 pI (Native), Methyl red (dye) 3.75 pI (Native), Glucose Oxidase 4.25 pI (Native), Trypsin inhibitor 4.55 pI (Native), bLactoglobulin A 5.20 pI (Native), Carbonic Anhydrase B (Bovine) 5.85 pI (Native) | 2.5 to 6.5 | pl Marker Kit | N/A | ||||
10616515
|
Cytiva
17-0473-01 |
b-Lactoglobulin A - 5.20 pI (Native), Carbonic Anhydrase B (Bovine) - 5.85 pI (Native), Carbonic Anhydrase B (human) - 6.55 pI (Native), Myoglobin, Acidic - 6.85 pI (Native), Myoglobin, basic - 7.35 pI (Native), Lentil Lectin, Acidic - 8.15 pI (Native) | 5 to 10.5 | pl Marker Kit |
440.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10649084
|
Cytiva
17-0471-01 |
Amylglucosidase - 3.50 pI (Native), Methyl red (dye) - 3.75 (pI Native), Trypsin inhibitor - 4.55 (pI Native), b-Lactoglobulin A - 5.20 (pI Native), Carbonic Anhydrase B (Bovine) - 5.85 (pI Native), Carbonic Anhydrase B (human) - 6.55 (pI Native) | 3 to 10 | pl Marker Kit |
439.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
The markers may be run in parallel with the experimental samples on isoelectric focusing gels and are not prestained.
- The precisely defined pI of the markers allows a permanent and accurate calibration of sample components
- pH gradients and pI can be measured to within 0.01 to 0.05 pH unit
- The progress of the focusing experiment can be monitored visually by the focusing of methyl red or Cytochrome c
Not for use in denaturing (urea) systems.
Specifications
White | |
Lyophilized | |
1 Kit: 10 Vials |
pl Marker Kit | |
To be used for isoelectric focusing (IEF) | |
4°C |
Safety and Handling
missing translation for 'shelfLife' : 2 Years
Your input is important to us. Please complete this form to provide feedback related to the content on this product.