missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Pico™ 17 Microcentrifuge
Shop All Thermo Scientific Products

Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Includes:
24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid
Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
Hematocrit rotor
Description:
Pico 17 Centrifuge, Ventilated
Unit Size:
Each
Description
Ideal for everyday laboratory use, Thermo Scientific Pico 17 microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing.
Support your micro-volume separation needs with:
- Performance up to 17,000 x g with fast acceleration and deceleration.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
Specifications
| Capacity | 24 x 1.5/2 mL |
| Max. Speed | 13,300 rpm |
| Max. RCF | 17,000 x g |
| Noise Level | 56 dB(A) |
| Temperature Range | Ambient temperature |
| Certifications/Compliance | CSA, CE, IVD |
| Type | Benchtop Centrifuge |
| Includes | Hematocrit rotor |
| Description | Pico 17 Centrifuge, Ventilated |
| Electrical Requirements | 230 V 50/60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction