missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Picric Acid Solution, EU Pharmacopoeia Grade, Fisher Chemical™
Click to view available options
Quantity:
100 mL
Specifications
Specifications
Quantity | 100 mL |
Safety and Handling
Product Identifier
- Picric acid solution European Pharmacopoeia Ref: 1065801 (RP 157)
- Danger
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Acute toxicity Category 4
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- P264-Wash hands, forearms, andface thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- MIXTURE LIST-Contains : picric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'