missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Picus™ 2 Electronic 8-Channel Pipette
Picus™ 2 Electronic 8-Channel Pipette offers reliable, ergonomic pipetting for all users. It has customizable programs, safety features, and connects to the Sartorius app for automatic adjustments and improved workflow, enhancing lab productivity.
Brand: Sartorius LH-747391
1147.93 EUR valid until 2024-12-31
Use promo code "21923" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ensures reliable and repeatable pipetting results and features an unbeatable ergonomic design that is kind to your hand
- Picus™ 2 is suited to anyone working in the lab, from a graduate student to an experienced laboratory professional. It is as intuitive to use as a mechanical pipette, but also offers more advanced options for experienced users.
- Speed up your work: Speed up work by choosing from one of the multiple pipetting modes, which are specifically tailored to ease repetitive work.
- User-Friendly Electronic Pipetting: Whether you are new to the lab or an expert, the 8-channel Pipette has something to offer every lab professional. It’s as easy to start with as a mechanical pipette and offers incredible options for even the most advanced user. You can utilize the build-in plate tracker to increase reliability in microwell plate work.
- Ready to use: The 8-channel Picus™ Electronic Pipette comes ready to use and partially charged (however, we recommend fully charging it before its first use). For more information on charging, storage, and specifications, consult with Sartorius personnel and additional material available on our site.
- Reliable and repeatable pipetting results
- A wide selection of pipetting modes
- Customizable program
- Password protection
- Calibration reminders
- Sartorius pipetting mobile app
Specifications
Sartorius Optifit Tips, SafetySpace Tips, Flexibulk Tips | |
Not Autoclavable | |
Reusable | |
None | |
8 | |
Non-sterile | |
50 to 1200 μL |
No | |
Gray | |
Optifit Tip (10μL), SafetySpace Filter Tip | |
Polycarbonate ABS | |
Yes | |
Electronic Pipette | |
Certified Quality |