missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ DSG, No-Weigh™ Format

Brand:  Thermo Scientific™ 20593

140.48 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Regulatory: This product contains a substance listed in Annex XVII to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Product Code. 11836794

  • 148.00 € / 50mg
Estimated Shipment: 18-12-2024
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Pierce DSG is disuccinimidyl glutarate, a simple homobifunctional crosslinker based on the amine-reactive N-hydroxysuccinimide (NHS) ester group.

Highlights:

  • Can increase crosslinking efficiency compared to DSS in some applications
  • Reactive groups: NHS ester (homobifunctional)
  • Reactive toward: amino groups
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amine-Amine
326.26
7.7 Å
Yes
Pierce™
Homobifunctional
Short (<10 Å)
50 mg
Standard, Single-use
Crosslinker
No
No
Upon receipt store desiccated at 4°C.
Ambient
Chemical Labeling
NHS Ester
Powder
DMF, DMSO
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.