Learn More
Thermo Scientific™ PageBlue™ Protein Staining Solution
Shop All Thermo Scientific ProductsBeskrivelse
Thermo Scientific Pierce PageBlue Protein Staining Solution is a sensitive, economical formulation of colloidal coomassie G-250 dye for endpoint staining of proteins in polyacrylamide gels and on PVDF membranes without methanol or acetic acid.
Highlights:
Easy-to-use – simply soak the gel in the ready-to-use solution and observe stained bands without destaining
Fast – 25 to 40 minute protocol
Safe – does not contain methanol or acetic acid
Dynamic range – linear dynamic range of 5 to 500ng
Economical – can be reused up to 3 times
Recommended for:
Visualize and quantify proteins separated in 1D, 2D and IEF polyacrylamide gels; Stain proteins after transfer onto PVDF membranes; Stain gels prior to subsequent silver staining or mass spectrometry analysis
Tekniske data
Tekniske data
| Content And Storage | Upon receipt store product at room temperature. Product shipped at ambient temperature |
| Detection Location | In-Blot Detection, In-Gel Detection |
| Detection Method | Colorimetric |
| Label or Dye | Coomassie |
| Product Type | Protein Staining Solution |
| Product Line | PageBlue |
| Quantity | 1 L |
| Target Molecule | Protein |
Sikkerhed og håndtering
- PageBlue Protein Staining Solution, 1 L
- Danger
- Flammable liquid Category 3
- Serious eye damage/eye irritation Category 1
- H226-Flammable liquid and vapour.
- H318-Causes serious eye damage.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P233-Keep container tightly closed.
- P243-Take precautionary measures against static discharge.
- P240-Ground/bond container and receiving equipment.
- P370+P378-In case of fire: Use to extinguish.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P310-Immediately call a POISON CENTER/doctor/.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : Isopropyl alcohol, Phosphoric acid
For Research Use Only. Not for use in diagnostic procedures.
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.