missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sulfo-EGS (ethylene glycol bis(sulfosuccinimidyl succinate))

Crosslink amines to amines with a crosslinker composed of sulfo-NHS-ester groups and hydroxylamine-cleavable spacer arm; water-soluble for cell-surface protein crosslinking.

Brand:  Thermo Scientific™ 21566

Product Code. 10493975

  • 218.00 € / 50mg
Estimated Shipment: 23-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Pierce Sulfo-EGS is a water-soluble crosslinker that contains amine-reactive sulfo-NHS-ester ends around a 12-atom spacer arm, which can be cleaved by treatment with hydroxylamine at pH 8.5.

Highlights:

  • Water-soluble
  • Cleavable at pH 8.5 using hydroxylamine and heat
  • Lactose dehydrogenase retained 60% of its activity after reversible crosslinking
  • Reactive groups: sulfo-NHS esters (homobifunctional)
  • Reactive toward: amino groups
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Amine-Amine
Sulfo-EGS
No
Upon receipt store desiccated at -20°C.
Ambient
Chemical Labeling
Sulfo-NHS Ester
Powder
Water
Yes
By Hydroxylamine
660.45
16.1 Å
No
Pierce™
Homobifunctional
Medium (10 to 30 Å)
50 mg
Standard
Crosslinker
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.