Learn More
Thermo Scientific™ Sulfo-SMCC (sulfosuccinimidyl 4-(N-maleimidomethyl)cyclohexane-1-carboxylate), No-Weigh™ Format
Crosslink amines to sulfhydryls with this mid-length, water-soluble crosslinker made of NHS-ester and maleimide groups at ends of a cyclohexane-containing, 8-atom spacer arm.
Brand: Thermo Scientific™ 22122
1943.43 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Thermo Scientific™ Pierce Sulfo-SMCC is a very popular, water-soluble, amine-to-sulfhydryl crosslinker that contains NHS-ester and maleimide reactive groups at opposite ends of a medium-length cyclohexane spacer arm (8.3 Ås).
Highlights:
- Water-soluble
- Reactive groups: sulfo-NHS ester and iodoacetyl
- Reactive toward: amino and sulfhydryl groups

Specifications
Amine-Sulfhydryl | |
Sulfo-SMCC | |
No | |
Upon receipt store desiccated at -20°C. | |
Ambient | |
Chemical Labeling | |
Maleimide, Sulfo-NHS Ester | |
Powder | |
Water | |
Yes |
No | |
436.37 | |
8.3 Å | |
No | |
Pierce™ | |
Heterobifunctional | |
Short (<10 Å) | |
1 g | |
Standard, Single-use, Premium-grade | |
Crosslinker |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.