missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sulfo-SMCC (sulfosuccinimidyl 4-(N-maleimidomethyl)cyclohexane-1-carboxylate), No-Weigh™ Format
Crosslink amines to sulfhydryls with this mid-length, water-soluble crosslinker made of NHS-ester and maleimide groups at ends of a cyclohexane-containing, 8-atom spacer arm.
Brand: Thermo Scientific™ 22322
This item is not returnable.
View return policy
Description
Thermo Scientific™ Pierce Sulfo-SMCC is a very popular, water-soluble, amine-to-sulfhydryl crosslinker that contains NHS-ester and maleimide reactive groups at opposite ends of a medium-length cyclohexane spacer arm (8.3 Ås).
Highlights:
- Water-soluble
- Reactive groups: sulfo-NHS ester and iodoacetyl
- Reactive toward: amino and sulfhydryl groups

Specifications
Amine-Sulfhydryl | |
Sulfo-SMCC | |
No | |
Upon receipt store desiccated at -20°C. | |
Ambient | |
Chemical Labeling | |
Maleimide, Sulfo-NHS Ester | |
Powder | |
Water | |
Yes |
No | |
436.37 | |
8.3 Å | |
No | |
Pierce™ | |
Heterobifunctional | |
Short (<10 Å) | |
50 mg | |
Standard, Single-use, Premium-grade | |
Crosslinker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction