Learn More
Thermo Scientific™ Western Blotting Filter Paper, Extra Thick, 20 cm x 20 cm
Pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels to PVDF, nitrocellulose, or other membranes.
Brand: Thermo Scientific™ 88620
86.16 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : A0
Additional Details : Weight : 3.62870kg
Description
Thermo Scientific™ Pierce Western Blotting Filter Papers are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes.
Sheets of blotting paper are necessary components of transfer sandwiches and cassettes that typically must be assembled for various kinds of protein or nucleic acid, gel-to-membrane, transfer protocols. High-quality Pierce Western Blotting Filter Papers are available as standard-thickness and extra-thick sheets that are pre-cut for convenience with mini gels.Highlights:
High-quality – clean cotton cellulose fiber paper manufactured with additive-free ultrapure water to eliminate sources of background signal and artifacts
Easy to use – pre-cut filter paper sheets in several convenient sizes for use with most mini gel sizes, tank transfer cassettes and semi-dry blotters
Two thicknesses – choose standard-thickness paper for traditional procedures or extra-thick filter paper for high capacity blotting or to eliminate using multiple sheets
Validated – tested and recommmend for use with protein methods, including the Thermo Scientific Pierce Fast Semi-Dry Blotter (Part No. 88217)
Specifications
Store at room temperature. | |
Paper | |
Cotton | |
2.5 mm |
Pierce Western Blotting Filter Paper, Extra Thick, 20cm x 20cm | |
Sheet | |
50 Sheets | |
Western Blotting Filter Paper |
For Research Use Only. Not for use in diagnostic procedures.