missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Piezo Gas Lighter

Functions without flint, fuel, batteries or wires. Azpack™ Piezo Gas Lighter is suitable for use with all common fuel gases.

Brand:  Azpack™ 12338617

Product Code. 12338617

  • 52.65 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • 12,000v double action
  • 225mm total length. (145mm handle and 80mm point)
  • Always ready for use
  • Works without flint, batteries, electric power, resistance or recharging
  • Certified in compliance with the UNI EN ISO: 9001 – 2000 edition standard
  • The gas-lighter satisfies the electromagnetic compatibility requirements and has obtained CE mark certification. (corresponding to directive 89/336/CEE – D.L. 615/96)
Specifications

Specifications

Piezo Electric Gas Lighter
225 mm
1 Ea.
All common fuel gases
Combined Wall Bracket and Protector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azpack™ Piezo Gas Lighter > Voltage: 12000V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.