missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Pioneer™ PX 523/E Precision Balance

Product Code. 15865337 Shop All Ohaus Products
Click to view available options
:
Capacity: 5200 g
This item is not returnable. View return policy

Product Code. 15865337

Brand: Ohaus™ 30429813

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings.

  • Competitive Performance at an Economical Price - The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and educational settings at an economical pricepoint.
  • Durably Constructed for Long-Term Use - Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use.
  • Designed for Simple, Intelligent Operation - The PX features a second line display for additional information or guidance, a static removal bar for convenient grounding (models with draftshield), and USB and RS232 connectivity for easy communication.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Not Applicable
Certifications/Compliance CE
Connection Type RS232 & USB
Description Electronic Balance, PX523/E
Capacity 520 g
Display Type Backlit LCD
Readability 0.001000 g
Languages English (US), French, German, Italian, Spanish (MX)
Linearity 0.002000 g
Material ABS Plastic, Cast Metal, Stainless Steel, Glass
Model PX523/E
Repeatability 0.001000 g
Stabilization Time 2.000 sec.
Weighing Modes Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
Dimensions (D x W x H) 321 x 209 x 309 mm
Dimensions (L x W x H) 321.00 x 209.00 x 309.000 mm
Length (Metric) 321.00 mm
Width (Metric) 209.00 mm
Height (Metric) 309.000 mm
Depth (Metric) 321.00 mm
Diameter (Metric) Outer Pan 120 mm
Weight (Metric) 4.5 kg
Weight (Metric) Shipping 7 kg
Electrical Requirements 100/240 V ∼200 mA 50/60 Hz 12/18 VA
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.